Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # SBF-9020-8Z10V

  • Zoro # G7678715


product price: $28.49
/ea

Key Features

Hydac Interchange
1.07.08D10BN-V
Filters
Contaminants
Microns
10
Pall Interchange
HC9020FKS8Z
Collapse Rating
300 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9020-8Z10V
Zoro #
G7678715
UPC #
-
Country of Origin
United States

Details

Hydac Interchange
1.07.08D10BN-V
Filters
Contaminants
Microns
10
Item
Hydraulic Filter Element
Pall Interchange
HC9020FKS8Z
Collapse Rating
300 psid
For Use With
Hydraulic Fluid
Seal
Nitrile
Filter Media
Microglass
Parker Interchange
925394
Micron Rating
10
Seal Material
Nitrile
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-9020-8Z10V
Primary Filter Removes
Contaminants
For ISO Cleanliness Code
1000
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.