Filter Element, Microglass, 10 Microns
Mfr # SBF-9600-13Z10B
Zoro # G7678225
product price: $53.15
/eaKey Features
Parker Interchange
926839Q
Hydac Interchange
1.11.13D10BN
Microns
10
For Use With
Hydraulic Fluid
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9600-13Z10B
Zoro #
G7678225
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter Element
Parker Interchange
926839Q
Hydac Interchange
1.11.13D10BN
Microns
10
For Use With
Hydraulic Fluid
Filter Media
Microglass
Collapse Rating
150 psid
Pall Interchange
HC9600FKS13H
Filters
Contaminants
Seal
Nitrile
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-9600-13Z10B
Micron Rating
10
Primary Filter Removes
Contaminants
Seal Material
Nitrile
Max. Pressure
150 psi
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.