Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # SBF-9600-4Z10B

  • Zoro # G7677857


product price: $19.19
/ea

Key Features

Collapse Rating
300 psid
Microns
10
Hydac Interchange
1.11.04D10BN
Filter Media
Microglass
Pall Interchange
HC9600FKS4H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9600-4Z10B
Zoro #
G7677857
UPC #
-
Country of Origin
United States

Details

Collapse Rating
300 psid
Microns
10
Item
Hydraulic Filter Element
Hydac Interchange
1.11.04D10BN
Filter Media
Microglass
Pall Interchange
HC9600FKS4H
Seal
Nitrile
For Use With
Hydraulic Fluid
Parker Interchange
926835Q
Filters
Contaminants
Schroeder Interchange
SBF-9600-4Z10B
Seal Material
Nitrile
For ISO Cleanliness Code
1000
Micron Rating
10
Filter Media - Filters
Fiberglass
Max. Pressure
150 psi
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.