Filter Element, Microglass, 10 Microns
Mfr # SBF-9600-8Z10V
Zoro # G7678627
product price: $25.99
/eaKey Features
Filters
Contaminants
For Use With
Hydraulic Fluid
Collapse Rating
300 psid
Microns
10
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9600-8Z10V
Zoro #
G7678627
UPC #
-
Country of Origin
United States
Details
Filters
Contaminants
For Use With
Hydraulic Fluid
Collapse Rating
300 psid
Microns
10
Filter Media
Microglass
Pall Interchange
HC9600FKN8Z
Parker Interchange
932655Q
Seal
Viton
Item
Hydraulic Filter Element
Hydac Interchange
1.11.08D10BN-V
Primary Filter Removes
Contaminants
Seal Material
Viton
For ISO Cleanliness Code
1000
Schroeder Interchange
SBF-9600-8Z10V
Max. Pressure
150 psi
Micron Rating
10
Filter Media - Filters
Fiberglass
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.