Filter Element, Microglass, 10 Microns
Mfr # SBF-9650-16Z10B
Zoro # G7678907
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Parker Interchange
926996Q
For Use With
Hydraulic Fluid
Microns
10
Hydac Interchange
1.18.16D10BN
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9650-16Z10B
Zoro #
G7678907
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter Element
Parker Interchange
926996Q
For Use With
Hydraulic Fluid
Microns
10
Hydac Interchange
1.18.16D10BN
Seal
Nitrile
Collapse Rating
300 psid
Filter Media
Microglass
Pall Interchange
HC9650FKS16H
Filters
Contaminants
Micron Rating
10
Seal Material
Nitrile
Max. Pressure
150 psi
Primary Filter Removes
Contaminants
For ISO Cleanliness Code
1000
Schroeder Interchange
SBF-9650-16Z10B
Filter Media - Filters
Fiberglass
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.