Filter Element, Microglass, 25 Microns
Mfr # SBF-0110D-Z25B
Zoro # G7678058
product price: $22.29
/eaKey Features
Seal
Nitrile
Collapse Rating
3000 psid
Hydac Interchange
0110D020BN4HC
Filters
Contaminants
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-0110D-Z25B
Zoro #
G7678058
UPC #
-
Country of Origin
United States
Details
Seal
Nitrile
Collapse Rating
3000 psid
Hydac Interchange
0110D020BN4HC
Filters
Contaminants
Filter Media
Microglass
For Use With
Hydraulic Fluid
Parker Interchange
PR3088Q
Item
Hydraulic Filter Element
Microns
25
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-0110D-Z25B
Seal Material
Nitrile
Filter Media - Filters
Fiberglass
Micron Rating
25
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.