Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-0240D-Z25B

  • Zoro # G7678259


product price: $35.49
/ea

Key Features

Filter Media
Microglass
Seal
Nitrile
Microns
25
Parker Interchange
PR3146Q
Collapse Rating
290 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-0240D-Z25B
Zoro #
G7678259
UPC #
-
Country of Origin
United States

Details

Filter Media
Microglass
Seal
Nitrile
Item
Hydraulic Filter Element
Microns
25
Parker Interchange
PR3146Q
Collapse Rating
290 psid
Filters
Contaminants
For Use With
Hydraulic Fluid
Hydac Interchange
0240D025BN4HC
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-0240D-Z25B
Seal Material
Nitrile
Micron Rating
25
Primary Filter Removes
Contaminants
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.