Filter Element, Microglass, 25 Microns
Mfr # SBF-1001-9Z25B
Zoro # G7677796
product price: $44.75
/eaKey Features
Filters
Contaminants
Hydac Interchange
4.01.09S20BN
Filter Media
Microglass
Parker Interchange
924448
For Use With
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-1001-9Z25B
Zoro #
G7677796
UPC #
-
Country of Origin
United States
Details
Filters
Contaminants
Item
Hydraulic Filter Element
Hydac Interchange
4.01.09S20BN
Filter Media
Microglass
Parker Interchange
924448
For Use With
Hydraulic Fluid
Collapse Rating
150 psid
Seal
Nitrile
Pall Interchange
HC2252FKT10H
Microns
25
Primary Filter Removes
Contaminants
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Seal Material
Nitrile
Micron Rating
25
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-1001-9Z25B
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.