Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-8300-16Z25V

  • Zoro # G7678426


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Seal
Viton
Collapse Rating
150 psid
Pall Interchange
HC8300/8310FKT16Z
For Use With
Hydraulic Fluid
Microns
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8300-16Z25V
Zoro #
G7678426
UPC #
-
Country of Origin
United States

Details

Seal
Viton
Collapse Rating
150 psid
Pall Interchange
HC8300/8310FKT16Z
For Use With
Hydraulic Fluid
Microns
25
Parker Interchange
933047Q
Filter Media
Microglass
Filters
Contaminants
Item
Hydraulic Filter Element
Hydac Interchange
1.06.16D25BN/-V
Micron Rating
25
Seal Material
Viton
For ISO Cleanliness Code
1000
Schroeder Interchange
SBF-8300-16Z25V
Filter Media - Filters
Fiberglass
Max. Pressure
150 psi
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.