Filter Element, Microglass, 25 Microns
Mfr # SBF-8300-39Z25V
Zoro # G7678371
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Parker Interchange
932875Q
Collapse Rating
150 psid
Filters
Contaminants
For Use With
Hydraulic Fluid
Seal
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-8300-39Z25V
Zoro #
G7678371
UPC #
-
Country of Origin
United States
Details
Parker Interchange
932875Q
Collapse Rating
150 psid
Filters
Contaminants
For Use With
Hydraulic Fluid
Seal
Viton
Microns
25
Item
Hydraulic Filter Element
Pall Interchange
HC8300/8310FKT39Z
Hydac Interchange
1.06.39D25BN/-V
Filter Media
Microglass
Micron Rating
25
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-8300-39Z25V
Max. Pressure
150 psi
Primary Filter Removes
Contaminants
Seal Material
Viton
For ISO Cleanliness Code
1000
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.