Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-8300-8Z25V

  • Zoro # G7677918


product price: $64.59
/ea

Key Features

Pall Interchange
HC8300FKT8Z
Filter Media
Microglass
Seal
Nitrile
For Use With
Hydraulic Fluid
Collapse Rating
150 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8300-8Z25V
Zoro #
G7677918
UPC #
-
Country of Origin
United States

Details

Pall Interchange
HC8300FKT8Z
Item
Hydraulic Filter Element
Filter Media
Microglass
Seal
Nitrile
For Use With
Hydraulic Fluid
Collapse Rating
150 psid
Microns
25
Parker Interchange
929099Q
Filters
Contaminants
Hydac Interchange
1.06.08D25BN/-V
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Schroeder Interchange
SBF-8300-8Z25V
Filter Media - Filters
Fiberglass
Primary Filter Removes
Contaminants
Micron Rating
25
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.