Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-8900-13Z25B

  • Zoro # G7677951


product price: $67.59
/ea

Key Features

Filter Media
Microglass
Parker Interchange
933205Q
Filters
Contaminants
Hydac Interchange
1.08.13D25BN
Microns
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8900-13Z25B
Zoro #
G7677951
UPC #
-
Country of Origin
United States

Details

Filter Media
Microglass
Parker Interchange
933205Q
Filters
Contaminants
Hydac Interchange
1.08.13D25BN
Item
Hydraulic Filter Element
Microns
25
Collapse Rating
300 psid
Seal
Nitrile
Pall Interchange
HC8900FKT13H
For Use With
Hydraulic Fluid
Micron Rating
25
Seal Material
Nitrile
Filter Media - Filters
Fiberglass
Max. Pressure
150 psi
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-8900-13Z25B

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.