Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-8900-16Z25B

  • Zoro # G7678137


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Filters
Contaminants
Pall Interchange
HC8900FKT16H
Filter Media
Microglass
Seal
Nitrile
Collapse Rating
300 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8900-16Z25B
Zoro #
G7678137
UPC #
-
Country of Origin
United States

Details

Filters
Contaminants
Pall Interchange
HC8900FKT16H
Filter Media
Microglass
Seal
Nitrile
Collapse Rating
300 psid
Microns
25
Hydac Interchange
1.08.16D25BN
Item
Hydraulic Filter Element
For Use With
Hydraulic Fluid
Parker Interchange
933213Q
For ISO Cleanliness Code
1000
Micron Rating
25
Schroeder Interchange
SBF-8900-16Z25B
Seal Material
Nitrile
Max. Pressure
150 psi
Filter Media - Filters
Fiberglass
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.