Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-8900-8Z25B

  • Zoro # G7678146


product price: $47.15
/ea

Key Features

Filter Media
Microglass
Collapse Rating
300 psid
Parker Interchange
933196Q
Microns
25
For Use With
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8900-8Z25B
Zoro #
G7678146
UPC #
-
Country of Origin
United States

Details

Filter Media
Microglass
Collapse Rating
300 psid
Parker Interchange
933196Q
Item
Hydraulic Filter Element
Microns
25
For Use With
Hydraulic Fluid
Filters
Contaminants
Seal
Nitrile
Hydac Interchange
1.08.08D25BN
Pall Interchange
HC8900FKT8H
Primary Filter Removes
Contaminants
Filter Media - Filters
Fiberglass
Max. Pressure
150 psi
Schroeder Interchange
SBF-8900-8Z25B
Seal Material
Nitrile
Micron Rating
25
For ISO Cleanliness Code
1000

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.