Filter Element, Microglass, 25 Microns
Mfr # SBF-9020-8Z25B
Zoro # G7678015
product price: $25.79
/eaKey Features
For Use With
Hydraulic Fluid
Parker Interchange
930370Q
Filters
Contaminants
Pall Interchange
HC9020FKT8H
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9020-8Z25B
Zoro #
G7678015
UPC #
-
Country of Origin
United States
Details
For Use With
Hydraulic Fluid
Parker Interchange
930370Q
Filters
Contaminants
Pall Interchange
HC9020FKT8H
Seal
Nitrile
Microns
25
Collapse Rating
300 psid
Filter Media
Microglass
Item
Hydraulic Filter Element
Hydac Interchange
1.07.08D25BN
Primary Filter Removes
Contaminants
Max. Pressure
150 psi
Filter Media - Filters
Fiberglass
Seal Material
Nitrile
Micron Rating
25
For ISO Cleanliness Code
1000
Schroeder Interchange
SBF-9020-8Z25B
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.