Filter Element, Microglass, 25 Microns
Mfr # SBF-9021-4Z25B
Zoro # G7678520
product price: $36.55
/eaKey Features
Parker Interchange
928642Q
Microns
25
Seal
Nitrile
For Use With
Hydraulic Fluid
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9021-4Z25B
Zoro #
G7678520
UPC #
-
Country of Origin
United States
Details
Parker Interchange
928642Q
Microns
25
Item
Hydraulic Filter Element
Seal
Nitrile
For Use With
Hydraulic Fluid
Filter Media
Microglass
Pall Interchange
HC9021FDT4H
Collapse Rating
3000 psid
Filters
Contaminants
Hydac Interchange
1.07.04D25BH
Filter Media - Filters
Fiberglass
Max. Pressure
3,000 psi
Schroeder Interchange
SBF-9021-4Z25B
Micron Rating
25
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Seal Material
Nitrile
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.