Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-9600-13Z25B

  • Zoro # G7678496


product price: $61.79
/ea

Key Features

Filter Media
Microglass
For Use With
Hydraulic Fluid
Pall Interchange
HC9600FKT13H
Seal
Nitrile
Collapse Rating
300 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBF-9600-13Z25B
Zoro #
G7678496
UPC #
-
Country of Origin
United States

Details

Filter Media
Microglass
For Use With
Hydraulic Fluid
Pall Interchange
HC9600FKT13H
Seal
Nitrile
Collapse Rating
300 psid
Item
Hydraulic Filter Element
Microns
25
Filters
Contaminants
Hydac Interchange
1.11.13D25BN
Parker Interchange
930162Q
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Max. Pressure
150 psi
Schroeder Interchange
SBF-9600-13Z25B
Micron Rating
25
Filter Media - Filters
Fiberglass
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.