Filter Element, Microglass, 25 Microns
Mfr # SBF-9600-4Z25B
Zoro # G7677960
product price: $19.19
/eaKey Features
For Use With
Hydraulic Fluid
Collapse Rating
300 psid
Pall Interchange
HC9600FKT4H
Parker Interchange
930099Q
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9600-4Z25B
Zoro #
G7677960
UPC #
-
Country of Origin
United States
Details
For Use With
Hydraulic Fluid
Collapse Rating
300 psid
Pall Interchange
HC9600FKT4H
Parker Interchange
930099Q
Seal
Nitrile
Microns
25
Item
Hydraulic Filter Element
Filters
Contaminants
Filter Media
Microglass
Hydac Interchange
1.11.04D25BN
Seal Material
Nitrile
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-9600-4Z25B
Max. Pressure
150 psi
Filter Media - Filters
Fiberglass
Micron Rating
25
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.