Filter Element, Microglass, 25 Microns
Mfr # SBF-9601-4Z25B
Zoro # G7678240
product price: $51.89
/eaKey Features
Collapse Rating
3000 psid
Filters
Contaminants
Pall Interchange
HC9601FDT4H
Parker Interchange
935192
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9601-4Z25B
Zoro #
G7678240
UPC #
-
Country of Origin
United States
Details
Collapse Rating
3000 psid
Filters
Contaminants
Pall Interchange
HC9601FDT4H
Parker Interchange
935192
Seal
Nitrile
Hydac Interchange
1.11.04D25BH
Item
Hydraulic Filter Element
Microns
25
Filter Media
Microglass
For Use With
Hydraulic Fluid
Schroeder Interchange
SBF-9601-4Z25B
Micron Rating
25
Seal Material
Nitrile
Primary Filter Removes
Contaminants
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Max. Pressure
3,000 psi
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.