Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-9601-8Z25B

  • Zoro # G7678399


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Seal
Nitrile
Microns
25
For Use With
Hydraulic Fluid
Pall Interchange
HC9601FDT8H
Collapse Rating
3000 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9601-8Z25B
Zoro #
G7678399
UPC #
-
Country of Origin
United States

Details

Seal
Nitrile
Microns
25
For Use With
Hydraulic Fluid
Pall Interchange
HC9601FDT8H
Collapse Rating
3000 psid
Parker Interchange
927175Q
Filter Media
Microglass
Filters
Contaminants
Item
Hydraulic Filter Element
Hydac Interchange
1.11.08D25BH
Micron Rating
25
Schroeder Interchange
SBF-9601-8Z25B
Filter Media - Filters
Fiberglass
For ISO Cleanliness Code
1000
Max. Pressure
3,000 psi
Primary Filter Removes
Contaminants
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.