Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-9800-8Z25B

  • Zoro # G7677945


product price: $20.85
/ea

Key Features

Seal
Nitrile
Microns
25
Filters
Contaminants
Filter Media
Microglass
Collapse Rating
150 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9800-8Z25B
Zoro #
G7677945
UPC #
-
Country of Origin
United States

Details

Seal
Nitrile
Microns
25
Filters
Contaminants
Filter Media
Microglass
Collapse Rating
150 psid
For Use With
Hydraulic Fluid
Item
Hydraulic Filter Element
Parker Interchange
930194Q
Hydac Interchange
1.13.08D25BN
Pall Interchange
HC9800FKT8H
For ISO Cleanliness Code
1000
Schroeder Interchange
SBF-9800-8Z25B
Micron Rating
25
Filter Media - Filters
Fiberglass
Primary Filter Removes
Contaminants
Seal Material
Nitrile
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.