Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF-9801-4Z25B

  • Zoro # G7678356


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Microns
25
Collapse Rating
3000 psid
Filters
Contaminants
Seal
Nitrile
Parker Interchange
927169Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9801-4Z25B
Zoro #
G7678356
UPC #
-
Country of Origin
United States

Details

Microns
25
Collapse Rating
3000 psid
Filters
Contaminants
Seal
Nitrile
Parker Interchange
927169Q
For Use With
Hydraulic Fluid
Item
Hydraulic Filter Element
Filter Media
Microglass
Pall Interchange
HC9801FDT4H
Hydac Interchange
1.13.04D25BH
Filter Media - Filters
Fiberglass
Micron Rating
25
Schroeder Interchange
SBF-9801-4Z25B
For ISO Cleanliness Code
1000
Seal Material
Nitrile
Primary Filter Removes
Contaminants
Max. Pressure
3,000 psi

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.