Zoro Homepage

Filter Element, Microglass, 25 Microns

  • Mfr # SBF937MDH18Z25B

  • Zoro # G7678846


product price: $80.49
/ea
Free Shipping & Returns

Key Features

For Use With
Hydraulic Fluid
Filters
Contaminants
Filter Media
Microglass
Parker Interchange
937398Q
Microns
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF937MDH18Z25B
Zoro #
G7678846
UPC #
-
Country of Origin
United States

Details

For Use With
Hydraulic Fluid
Filters
Contaminants
Filter Media
Microglass
Parker Interchange
937398Q
Microns
25
Collapse Rating
150 psid
Seal
Nitrile
Item
Hydraulic Filter Element
For ISO Cleanliness Code
1000
Micron Rating
25
Seal Material
Nitrile
Primary Filter Removes
Contaminants
Max. Pressure
150 psi
Schroeder Interchange
SBF937MDH18Z25B
Filter Media - Filters
Fiberglass

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.