Filter Element, Microglass, 3 Microns
Mfr # SBF-8300-16Z3V
Zoro # G7678155
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Seal
Viton
Parker Interchange
933044Q
Collapse Rating
150 psid
Filters
Contaminants
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-8300-16Z3V
Zoro #
G7678155
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter Element
Seal
Viton
Parker Interchange
933044Q
Collapse Rating
150 psid
Filters
Contaminants
Filter Media
Microglass
Hydac Interchange
1.06.16D03BN/-V
Microns
3
For Use With
Hydraulic Fluid
Pall Interchange
HC8300/8310FKP16Z
Primary Filter Removes
Contaminants
Filter Media - Filters
Fiberglass
Micron Rating
3
Schroeder Interchange
SBF-8300-16Z3V
For ISO Cleanliness Code
1000
Seal Material
Viton
Max. Pressure
150 psi
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.