Zoro Homepage

Filter Element, Microglass, 3 Microns

  • Mfr # SBF-8300-8Z3V

  • Zoro # G7678417


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Parker Interchange
927663Q
Pall Interchange
HC8300FKP8Z
Filter Media
Microglass
Filters
Contaminants
Hydac Interchange
1.06.08D03BN/-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8300-8Z3V
Zoro #
G7678417
UPC #
-
Country of Origin
United States

Details

Parker Interchange
927663Q
Pall Interchange
HC8300FKP8Z
Filter Media
Microglass
Filters
Contaminants
Hydac Interchange
1.06.08D03BN/-V
Microns
3
Seal
Viton
Item
Hydraulic Filter Element
For Use With
Hydraulic Fluid
Collapse Rating
150 psid
Filter Media - Filters
Fiberglass
Seal Material
Viton
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-8300-8Z3V
For ISO Cleanliness Code
1000
Micron Rating
3
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.