Filter Element, Microglass, 3 Microns
Mfr # SBF-9020-8Z3B
Zoro # G7678006
product price: $37.29
/eaKey Features
Collapse Rating
300 psid
For Use With
Hydraulic Fluid
Seal
Nitrile
Microns
3
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9020-8Z3B
Zoro #
G7678006
UPC #
-
Country of Origin
United States
Details
Collapse Rating
300 psid
Item
Hydraulic Filter Element
For Use With
Hydraulic Fluid
Seal
Nitrile
Microns
3
Filter Media
Microglass
Pall Interchange
HC9020FKP8H
Filters
Contaminants
Hydac Interchange
1.07.08D03BN
Parker Interchange
925602Q
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Filter Media - Filters
Fiberglass
Seal Material
Nitrile
Micron Rating
3
Schroeder Interchange
SBF-9020-8Z3B
Max. Pressure
150 psi
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.