Zoro Homepage

Filter Element, Microglass, 3 Microns

  • Mfr # SBF-9600-8Z3B

  • Zoro # G7677811


product price: $26.59
/ea

Key Features

Filters
Contaminants
Microns
3
Parker Interchange
926697Q
Filter Media
Microglass
Hydac Interchange
1.11.08D06BN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9600-8Z3B
Zoro #
G7677811
UPC #
-
Country of Origin
United States

Details

Filters
Contaminants
Microns
3
Item
Hydraulic Filter Element
Parker Interchange
926697Q
Filter Media
Microglass
Hydac Interchange
1.11.08D06BN
Seal
Nitrile
Pall Interchange
HC9600FKP8H
For Use With
Hydraulic Fluid
Collapse Rating
300 psid
Seal Material
Nitrile
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Schroeder Interchange
SBF-9600-8Z3B
Filter Media - Filters
Fiberglass
Micron Rating
3
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.