Filter Element, Microglass, 3 Microns
Mfr # SBF-9601-16Z3B
Zoro # G7678380
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Parker Interchange
928143Q
Microns
3
Filter Media
Microglass
Hydac Interchange
1.11.16D03BH
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9601-16Z3B
Zoro #
G7678380
UPC #
-
Country of Origin
United States
Details
Parker Interchange
928143Q
Microns
3
Item
Hydraulic Filter Element
Filter Media
Microglass
Hydac Interchange
1.11.16D03BH
Seal
Nitrile
Filters
Contaminants
For Use With
Hydraulic Fluid
Collapse Rating
3000 psid
Filter Media - Filters
Fiberglass
Micron Rating
3
Seal Material
Nitrile
Schroeder Interchange
SBF-9601-16Z3B
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Max. Pressure
3,000 psi
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.