Filter Element, Microglass, 3 Microns
Mfr # SBF-9601-8Z3B
Zoro # G7678076
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Filters
Contaminants
Seal
Nitrile
Microns
3
Hydac Interchange
1.11.08D03BH
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9601-8Z3B
Zoro #
G7678076
UPC #
-
Country of Origin
United States
Details
Filters
Contaminants
Seal
Nitrile
Microns
3
Hydac Interchange
1.11.08D03BH
Filter Media
Microglass
Collapse Rating
3000 psid
For Use With
Hydraulic Fluid
Parker Interchange
927176Q
Pall Interchange
HC9601FDP8H
Item
Hydraulic Filter Element
Primary Filter Removes
Contaminants
Micron Rating
3
For ISO Cleanliness Code
1000
Seal Material
Nitrile
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-9601-8Z3B
Max. Pressure
3,000 psi
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.