Zoro Homepage

Filter Element, Microglass, 3 Microns

  • Mfr # SBF-9651-8Z3B

  • Zoro # G7678478


product price: $71.99
/ea

Key Features

For Use With
Hydraulic Fluid
Collapse Rating
3000 psid
Seal
Nitrile
Microns
3
Parker Interchange
928152Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9651-8Z3B
Zoro #
G7678478
UPC #
-
Country of Origin
United States

Details

For Use With
Hydraulic Fluid
Collapse Rating
3000 psid
Seal
Nitrile
Microns
3
Parker Interchange
928152Q
Filter Media
Microglass
Hydac Interchange
1.18.08D03BH
Pall Interchange
HC9651FDP8H
Item
Hydraulic Filter Element
Filters
Contaminants
Schroeder Interchange
SBF-9651-8Z3B
For ISO Cleanliness Code
1000
Seal Material
Nitrile
Micron Rating
3
Max. Pressure
3,000 psi
Filter Media - Filters
Fiberglass
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.