Zoro Homepage

Filter Element, Microglass, 5 Microns

  • Mfr # 39QCLZ5V

  • Zoro # G7678216


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Filters
Contaminants
For Use With
Hydraulic Fluid
Hydac Interchange
1.14.39D05ECO/C-V
Pall Interchange
HC8314FKN39Z
Microns
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39QCLZ5V
Zoro #
G7678216
UPC #
-
Country of Origin
United States

Details

Filters
Contaminants
For Use With
Hydraulic Fluid
Hydac Interchange
1.14.39D05ECO/C-V
Pall Interchange
HC8314FKN39Z
Microns
5
Seal
Viton
Parker Interchange
934122Q
Item
Hydraulic Filter Element
Filter Media
Microglass
Collapse Rating
150 psid
Micron Rating
5
Primary Filter Removes
Contaminants
Seal Material
Viton
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Max. Pressure
150 psi
Schroeder Interchange
39QCLZ5V

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.