Filter Element, Microglass, 5 Microns
Mfr # KZX5
Zoro # G7678408
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Filters
Contaminants
Collapse Rating
3000 psid
For Use With
Hydraulic Fluid
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KZX5
Zoro #
G7678408
UPC #
-
Country of Origin
United States
Details
Filter Media
Microglass
Item
Hydraulic Filter Element
Filters
Contaminants
Collapse Rating
3000 psid
For Use With
Hydraulic Fluid
Seal
Nitrile
Hydac Interchange
5.03.09D05BH
Microns
5
Parker Interchange
936989Q
Pall Interchange
HC9701FKN9H
Filter Media - Filters
Fiberglass
Seal Material
Nitrile
Micron Rating
5
Max. Pressure
3,000 psi
Schroeder Interchange
KZX5
Primary Filter Removes
Contaminants
For ISO Cleanliness Code
1000
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.