Filter Element, Microglass, 5 Microns
Mfr # SBF-0110D-Z5B
Zoro # G7678435
product price: $22.45
/eaKey Features
For Use With
Hydraulic Fluid
Microns
5
Seal
Nitrile
Hydac Interchange
0110D005BN4HC
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-0110D-Z5B
Zoro #
G7678435
UPC #
-
Country of Origin
United States
Details
For Use With
Hydraulic Fluid
Microns
5
Seal
Nitrile
Item
Hydraulic Filter Element
Hydac Interchange
0110D005BN4HC
Filter Media
Microglass
Parker Interchange
PR3086Q
Filters
Contaminants
Collapse Rating
290 psid
For ISO Cleanliness Code
1000
Seal Material
Nitrile
Schroeder Interchange
SBF-0110D-Z5B
Primary Filter Removes
Contaminants
Max. Pressure
150 psi
Micron Rating
5
Filter Media - Filters
Fiberglass
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.