Zoro Homepage

Filter Element, Microglass, 5 Microns

  • Mfr # SBF-8200-8Z5B

  • Zoro # G7678861


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Pall Interchange
HC8200FKN8H
Collapse Rating
150 psid
Hydac Interchange
1.16.08D06BN
For Use With
Hydraulic Fluid
Microns
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8200-8Z5B
Zoro #
G7678861
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter Element
Pall Interchange
HC8200FKN8H
Collapse Rating
150 psid
Hydac Interchange
1.16.08D06BN
For Use With
Hydraulic Fluid
Microns
5
Filter Media
Microglass
Seal
Nitrile
Filters
Contaminants
Parker Interchange
932266Q
Filter Media - Filters
Fiberglass
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-8200-8Z5B
Seal Material
Nitrile
Micron Rating
5
For ISO Cleanliness Code
1000
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.