Zoro Homepage

Filter Element, Microglass, 5 Microns

  • Mfr # SBF-8300-8Z5V

  • Zoro # G7677997


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hydraulic Fluid
Microns
5
Hydac Interchange
1.06.08D05BN/-V
Pall Interchange
HC8300FKN8Z
Parker Interchange
927861Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8300-8Z5V
Zoro #
G7677997
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter Element
For Use With
Hydraulic Fluid
Microns
5
Hydac Interchange
1.06.08D05BN/-V
Pall Interchange
HC8300FKN8Z
Parker Interchange
927861Q
Collapse Rating
150 psid
Filters
Contaminants
Filter Media
Microglass
Seal
Viton
Micron Rating
5
Max. Pressure
150 psi
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-8300-8Z5V
Filter Media - Filters
Fiberglass
Seal Material
Viton

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.