Zoro Homepage

Filter Element, Microglass, 5 Microns

  • Mfr # SBF-9020-4Z5B

  • Zoro # G7678021


product price: $35.79
/ea

Key Features

Hydac Interchange
1.07.04D05BN
Parker Interchange
933239Q
Filters
Contaminants
Microns
5
Pall Interchange
HC9020FKN4H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9020-4Z5B
Zoro #
G7678021
UPC #
-
Country of Origin
United States

Details

Hydac Interchange
1.07.04D05BN
Parker Interchange
933239Q
Filters
Contaminants
Microns
5
Pall Interchange
HC9020FKN4H
Collapse Rating
300 psid
Filter Media
Microglass
Item
Hydraulic Filter Element
Seal
Nitrile
For Use With
Hydraulic Fluid
Micron Rating
5
Primary Filter Removes
Contaminants
Filter Media - Filters
Fiberglass
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Schroeder Interchange
SBF-9020-4Z5B
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.