Filter Element, Microglass, 5 Microns
Mfr # SBF-9020-8Z5B
Zoro # G7677936
product price: $29.69
/eaKey Features
Pall Interchange
HC9020FKN8H
Seal
Nitrile
Filter Media
Microglass
For Use With
Hydraulic Fluid
Filters
Contaminants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9020-8Z5B
Zoro #
G7677936
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter Element
Pall Interchange
HC9020FKN8H
Seal
Nitrile
Filter Media
Microglass
For Use With
Hydraulic Fluid
Filters
Contaminants
Microns
5
Hydac Interchange
1.07.08D05BN
Parker Interchange
933246Q
Collapse Rating
300 psid
Seal Material
Nitrile
Primary Filter Removes
Contaminants
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-9020-8Z5B
Micron Rating
5
Max. Pressure
150 psi
For ISO Cleanliness Code
1000
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.