Filter Element, Microglass, 5 Microns
Mfr # SBF-9600-13Z5B
Zoro # G7678301
product price: $73.19
/eaKey Features
Pall Interchange
HC9600FKN13H
Collapse Rating
300 psid
Parker Interchange
926845Q
Hydac Interchange
1.11.13D05BN
Filters
Contaminants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9600-13Z5B
Zoro #
G7678301
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter Element
Pall Interchange
HC9600FKN13H
Collapse Rating
300 psid
Parker Interchange
926845Q
Hydac Interchange
1.11.13D05BN
Filters
Contaminants
For Use With
Hydraulic Fluid
Seal
Nitrile
Filter Media
Microglass
Microns
5
Filter Media - Filters
Fiberglass
For ISO Cleanliness Code
1000
Micron Rating
5
Max. Pressure
150 psi
Seal Material
Nitrile
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-9600-13Z5B
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.