Zoro Homepage

Filter Element, Microglass, 5 Microns

  • Mfr # SBF-9600-16Z5B

  • Zoro # G7678450


product price: $67.69
/ea

Key Features

Filters
Contaminants
Pall Interchange
HC9600FKN16H
For Use With
Hydraulic Fluid
Filter Media
Microglass
Collapse Rating
300 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-9600-16Z5B
Zoro #
G7678450
UPC #
-
Country of Origin
United States

Details

Filters
Contaminants
Pall Interchange
HC9600FKN16H
For Use With
Hydraulic Fluid
Filter Media
Microglass
Item
Hydraulic Filter Element
Collapse Rating
300 psid
Parker Interchange
926890Q
Microns
5
Seal
Nitrile
Hydac Interchange
1.11.16D05BN
Seal Material
Nitrile
Primary Filter Removes
Contaminants
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-9600-16Z5B
Micron Rating
5

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.