Filter Element, Microglass, 5 Microns
Mfr # SBF-9800-4Z5B
Zoro # G7678785
product price: $17.39
/eaKey Features
Microns
5
For Use With
Hydraulic Fluid
Pall Interchange
HC9800FKN4H
Filter Media
Microglass
Filters
Contaminants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-9800-4Z5B
Zoro #
G7678785
UPC #
-
Country of Origin
United States
Details
Microns
5
For Use With
Hydraulic Fluid
Pall Interchange
HC9800FKN4H
Filter Media
Microglass
Filters
Contaminants
Item
Hydraulic Filter Element
Collapse Rating
150 psid
Hydac Interchange
1.13.04D05BN
Seal
Nitrile
Parker Interchange
930197Q
Schroeder Interchange
SBF-9800-4Z5B
Max. Pressure
150 psi
Filter Media - Filters
Fiberglass
Seal Material
Nitrile
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Micron Rating
5
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.