Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On Filter, Microglass, 25 Microns

  • Mfr # PZ25

  • Zoro # G7678697


product price: $38.49
/ea

Key Features

Filter Media
Microglass
Collapse Rating
100 psid
Filters
Contaminants
For Use With
Hydraulic Fluid
Microns
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ25
Zoro #
G7678697
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-12

Details

Filter Media
Microglass
Collapse Rating
100 psid
Filters
Contaminants
For Use With
Hydraulic Fluid
Microns
25
Hydac Interchange
0080MA025BN
Housing Type
Spin On
Parker Interchange
928764
Seal
Nitrile
Item
Hydraulic Filter Element
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Schroeder Interchange
PZ25
Primary Filter Removes
Contaminants
Max. Pressure
150 psi
Seal Material
Nitrile
Micron Rating
25

Description

Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1 In.-12, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.