Zoro Homepage

Spin-On Filter, Microglass, 5 Microns

  • Mfr # SBF-7400-8Z5B

  • Zoro # G7678310


product price: $70.79
/ea

Key Features

Filter Media
Microglass
For Use With
Hydraulic Fluid
Parker Interchange
935164
Microns
5
Filters
Contaminants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-7400-8Z5B
Zoro #
G7678310
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-16

Details

Filter Media
Microglass
Item
Hydraulic Filter Element
For Use With
Hydraulic Fluid
Parker Interchange
935164
Microns
5
Filters
Contaminants
Seal
Nitrile
Housing Type
Spin On
Pall Interchange
HC7400FKN8H
Collapse Rating
100 psid
Hydac Interchange
0095MA010BN
Primary Filter Removes
Contaminants
Micron Rating
5
Max. Pressure
150 psi
Schroeder Interchange
SBF-7400-8Z5B
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size 1-1/2 In.-16, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.