Zoro Homepage

10HP / 120 gallons - 35 CFM - Rotary Screw Compressor 460V Three Phase

  • Mfr # 970.3902-460

  • Zoro # G415775606


product price: $11,632.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Width
71 in
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970.3902-460
Zoro #
G415775606
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Height
30 in
Overall Width
71 in
Overall Length
64 in

Description

The Dynamic Series of Screw Compressors are designed to operate with maximum efficiency and low maintenance cost.. The compressors are tank mounted with cabinet for noise reduction. These itens have fix speed. The operating cycle of these compressors can be adjusted according to the operation pressure of the site, being able to operate continuously load / relief.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.