Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50HP / base mounted - 207 CFM - Rotary Screw Compressor 230V Three Phase

  • Mfr # 970.3458-0

  • Zoro # G115775609


product price: $29,480.00
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Width
65 in
Overall Height
40 in
Overall Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970.3458-0
Zoro #
G115775609
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
65 in
Overall Height
40 in
Overall Length
70 in

Description

The Dynamic Series of Screw Compressors are designed to operate with maximum efficiency and low maintenance cost.. The compressors are tank mounted with cabinet for noise reduction. These itens have fix speed. The operating cycle of these compressors can be adjusted according to the operation pressure of the site, being able to operate continuously load / relief.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.