Zoro Homepage

AIR COMPRESSOR - 20HP THREE PHASE - 120 GALLONS HORIZONTAL TANK - 208-230-460V

  • Mfr # 934.7452-0

  • Zoro # G415697564


product price: $7,776.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Cylinder Material
Cast Iron
Overall Height
58 in
Overall Length
78 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934.7452-0
Zoro #
G415697564
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Height
58 in
Overall Length
78 in
Overall Width
26 in

Details

Cylinder Material
Cast Iron

Description

V-series compressors are strong and durable equipment. Available in vertical or horizontal tank designs, they operate in low RPMs as two stage models while using high-quality cast iron blocks. The V-cylinder design has always been associated with the products high cooling, generating compressed air with lower temperatures, with increased efficiency. These two stage models are built with mounted and prewired magnetic starters for safe operation and a simplified, ready to use compressor. The ASME certified safety valve and air receiver and high efficiency motors make Heavy Duty V-Series compressors the best choice for your company.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.