
AIR COMPRESSOR - 7.5HP THREE PHASE 80 GALLON TANK - 30CFM 175 PSI208/230/460V
Mfr # 932.9322-0
Zoro # G815697591
product price: $4,036.80
/eaKey Features
Overall Height
78 in
Overall Width
25 in
Overall Length
32 in
Cylinder Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932.9322-0
Zoro #
G815697591
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Height
78 in
Overall Width
25 in
Overall Length
32 in
Details
Cylinder Material
Cast Iron
Description
The in-line L-series compressors are strong, durable equipment with distinguished performance. With vertical or horizontal tank design, these single and two-stage products operate with low RPMs with a high-quality cast-iron block. The double-supported crankshaft design provides lower vibration and longer bearing life and the modern valve system reed type provides extended service life and excellent production efficiency. Mounted and wired magnetic starters provide convenience and safety in operation with a ready-to-use system. The ASME certified safety valve and an air tank, as well as high-efficiency motors, make Heavy Duty L-Series compressors the best choice for your company.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.