Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIRECT DRIVE AUDAZ 5HP 80-GALLON TWO-STAGE AIR COMPRESSOR 230V 3-PHASE- HORIZONTAL TANK

  • Mfr # 932.9371-0

  • Zoro # G515697617


product price: $2,311.20
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Cylinder Material
Cast Iron
Overall Width
23 in
Overall Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932.9371-0
Zoro #
G515697617
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Height
45 in
Overall Width
23 in
Overall Length
55 in

Details

Cylinder Material
Cast Iron

Description

The compressor Audaz MCSV 20/80 is the most innovating one in the market. The exclusive patented technology IC-TECH allows the integrated connection between high efficiency stages. This technology allows lubricating oil to be changed every 300 hours* which represents a gain of 50% in the durability of the oil. The direct coupling reduces the loss of energy and ensures greater safety. From mechanical workshops to small companies, its productivity will be greater, with less maintenance expense. This compressor of 20 cfm cubic feet/min has an integrated 5 hp motor, a plastic cover especially designed to increase the cooling efficiency of the compressor pump and an oil sight glass which facilitates its monitoring.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.