Zoro Homepage

Non-Cycling Refrigerated Compressed Air Dryer 125 CFM 115V 1-Phase

  • Mfr # ADS 125

  • Zoro # G615697142


product price: $3,719.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
29.2 in
Overall Length
16.5 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS 125
Zoro #
G615697142
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
29.2 in
Overall Length
16.5 in
Overall Width
14 in

Description

Schulz ADS Dryers are designed to match the displacement of the air compresssors. Consequentely, it is not necessary to oversize the dryer, resulting in savings in energy consumption. The dryers have excellent performance even in situations where ambient and inlet temperatures are elevated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.