SMH-75-UP HIGH TEMPERATURE AIR DRYER / 115V 60HZ

  • Mfr # SMH75-UP

  • Zoro # G115697130


product price: $3,748.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17.3 in
Overall Length
17.5 in
Overall Depth
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMH75-UP
Zoro #
G115697130
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
17.3 in
Overall Length
17.5 in
Overall Depth
35.4 in

Description

Schulz SMH High Temp Dryers eliminate the need for separate aftercooler and moisture separators, conserving valuable floor space. This also means less equipment to install and maintain. Plus, it saves energy normally lost with an aftercooler. With SMH High Temp Dryers it is no longer necessary to upsize the dryer to compensate for. High inlet temperature or high ambient temperature conditions. Schulz SMH dryers are designed to accept up to 194 F inlet air temperatures and operate in 113 F ambient conditions. For proper sizing to required dew points, refer to the Nominal CFM Rating performance table below.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.