525 Cranking Amp Jump Starter + USB Port
Mfr # DSR165
Zoro # G412840727
product price: $189.99
/ea
Free Shipping & Returns
Key Features
For Battery Voltage
12 V DC
Charging Current @ Voltage
3 A @12V, 2.4V @ USB, 3.0 @ USBC
Boost Current @ Voltage
525 A @ 12V
Charge Type
Internal 2 A Charger
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSR165
Zoro #
G412840727
UPC #
026666421652
Country of Origin
Mexico
Dimensions
Cable Length
5 ft
Details
For Battery Voltage
12 V DC
Charging Current @ Voltage
3 A @12V, 2.4V @ USB, 3.0 @ USBC
Boost Current @ Voltage
525 A @ 12V
Charge Type
Internal 2 A Charger
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Item
Jump Starter
Material
Plastic
Charger Function
Boosting
Cold Cranking Amps @ Voltage
2200 A Peak, 525CCA
Cable Wire Gauge
4 AWG
Description
Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 525 A @ 12V, Charging Current @ Voltage 3 A @12V, 2.4V @ USB, 3.0 @ USBC, Maintaining Current @ Voltage Not Applicable, Cable Length 5 ft, Cable Wire Gauge 4 AWG, Charge Type Internal 2 A Charger, Charger Function Boosting, Cold Cranking Amps @ Voltage 2200 A Peak, 525CCA, Material Plastic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.